3M X1P5 EARMUFFS 26 DB GREEN HELMET MOUNTED E

3M™ PELTOR™ X1 Earmuffs

See technical informationSee documents

References

3M:7100095526
Rubix:256A3467
Manufacturer :7100095526
EAN:04054596135406
brand logo

Technical specifications

Single Number Rating SNR27 dB
See all Specifications

Documents

Product details : 3M X1P5 EARMUFFS 26 DB GREEN HELMET MOUNTED E


The 3M™ PELTOR™ X1P5E Helmet-Mounted Earmuffs provide effective hearing protection against low to moderate noise levels in industrial environments. Lightweight and comfortable, they are designed for direct attachment to a wide range of compatible industrial safety helmets, offering reliable noise attenuation while maintaining excellent wearer comfort throughout the working day.

Features:
The 3M™ PELTOR™ X1P5E earmuffs represent the entry level of hearing protection within the 3M™ PELTOR™ X Series. They are designed for working environments with low to moderate noise exposure and feature a lightweight construction that optimises weight distribution and helps minimise heat build-up during prolonged wear. Wide, soft ear cushions reduce pressure around the ears, providing enhanced comfort even during extended use.

The earmuffs incorporate an efficient acoustic attenuation system that delivers dependable hearing protection across a wide range of industrial applications. Their modern, slim-profile design improves compatibility with other personal protective equipment while encouraging regular wear. The X Series colour-coding system enables quick and easy identification of the appropriate protection level. Replaceable ear cushions and foam liners are available as hygiene kits to maintain optimum hygiene and extend product service life.

Specifications:
• Product type: helmet-mounted earmuffs.
• Attachment system: P5E.
• Noise attenuation (SNR): 26 dB.
• HML attenuation values: H = 30 dB, M = 23 dB, L = 15 dB.
• Weight: approximately 190 g.
• Replaceable ear cushions: yes (hygiene kits available).
• Earcup material: ABS plastic.
• Ear cushions: polyurethane foam with PVC covering.
• Helmet attachment arms: stainless steel.
• Colour: green and black.
• Pack quantity: 10 units.

Standards:
• Complies with EN 352-3:2020 for helmet-mounted hearing protectors.
• CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.

Strengths

• Reliable 26 dB SNR hearing protection against hazardous noise.
• Lightweight design for excellent comfort during prolonged use.
• Direct P5E attachment compatible with a wide range of industrial safety helmets.
• Wide, soft ear cushions reduce pressure around the ears.
• Slim, modern design improves compatibility with other PPE.
• Replaceable hygiene kits help extend product service life.
• Durable ABS earcups provide excellent impact resistance.
• Colour-coded design for quick identification of the protection level.

Applications

This product is suitable for:
• Manufacturing.
• Construction.
• Maintenance workshops.
• Warehousing and logistics.
• Assembly operations.
• General industrial applications with low to moderate noise levels.
• Any workplace requiring helmet-mounted hearing rotection.

Technical specifications


Attributes
Single Number Rating SNR27 dB
Weight182.6 g
Colourgreen
Foldableno
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
  • Delivery usually within ( 16 ) days