3M SPTACGN PELTOR SPORTTAC HEADSET 26DB ORG/GRN CUPS FOLDABLE HEADBAND
3M™ PELTOR™ SportTac™ Headsets
See technical informationSee documentsReferences
3M:7100004420
Rubix:125A1544
Manufacturer :7100004420
EAN:07318640044852





Documents
Product details : 3M SPTACGN PELTOR SPORTTAC HEADSET 26DB ORG/GRN CUPS FOLDABLE HEADBAND
For instant-response hearing protection from sudden loud impulse noise use 3M™ PELTOR™ SportTac™ Headsets. They are specifically designed for hunters and shooters with a level-dependent function and the ability to increase ambient sound levels when needed.
The headsedts feature 3M PELTOR™ dual-shell technology for a rugged build and improved durability. It has an audio input for external radio, comes equipped with an automatic shut-off function, and has an operating time of up to 600 hours. The headband is foldable for easy storage, and each headset comes with an extra pair of cup shells.
It’s approved for use with 3M™ PELTOR™ Gel Rings, HY80S-EU (not included).
3M™ PELTOR™ SportTac™ Headsets offer adjustable hearing protection for hunting and shooting. The headsets feature an intelligent, instant-response, level-dependent function to help protect your hearing from sudden loud noise. It has an audio input for external radio and a foldable headband.
Strengths
Specially designed hearing protectors for hunters and shooters;Smooth level dependent function, protects the user from sudden loud impulse noise;Equipped with automatic shut-off function;Collapsible headband for easy storage;Operating time: ~ 600 hours;Audio input for external radio
Technical specifications
Attributes
| Single Number Rating SNR | 26 dB |
|---|---|
| Foldable | yes |
Show UNSPSC/ECL@SS
£ 211.15 excl. VAT
/ Each
£ 253.38 incl. VAT
- In stock: Next day delivery