3M X4P5 PELTOR EARMUFFS 32 DB HI-VIZ HELMET MOUNTED
3M™ PELTOR™ X4 Earmuffs
See technical informationSee documentsReferences
3M:X4P5E
Rubix:256A4478
Manufacturer :7100095551
EAN:04054596135482



Documents
Product details : 3M X4P5 PELTOR EARMUFFS 32 DB HI-VIZ HELMET MOUNTED
The 3M™ PELTOR™ X4P3E Helmet-Mounted Earmuffs are lightweight, slim-profile hearing protectors designed to help reduce exposure to hazardous noise levels. This helmet-mounted version is designed to fit a wide range of compatible industrial safety helmets as well as helmets used with 3M™ Powered Air Respirator (PAPR) and Supplied Air Respirator (SAR) systems.
Features:
• Helmet-mounted earmuffs.
• Slim, compact design.
• Lightweight construction enhances wearer comfort.
• Sealing ear cushions with sound-absorbing foam.
• Wide, soft ear cushions reduce pressure around the ears and improve comfort during prolonged wear.
• Innovative ear cushion and spacer technology helps improve noise attenuation.
• Patented foam sealing ring technology provides an effective acoustic seal and reliable hearing protection.
• Replaceable ear cushions and foam liners.
• Durable ABS earcups offering excellent impact resistance.
Specifications:
• Weight: 236 g.
• Colour: fluorescent green.
• Product type: helmet-mounted earmuffs.
• Attachment system: P3E.
• Noise attenuation (SNR): 32 dB.
Standards:
The 3M™ PELTOR™ X4P3E Helmet-Mounted Earmuffs comply with the requirements of EN 352-3:2002 for helmet-mounted hearing protectors.
Features:
• Helmet-mounted earmuffs.
• Slim, compact design.
• Lightweight construction enhances wearer comfort.
• Sealing ear cushions with sound-absorbing foam.
• Wide, soft ear cushions reduce pressure around the ears and improve comfort during prolonged wear.
• Innovative ear cushion and spacer technology helps improve noise attenuation.
• Patented foam sealing ring technology provides an effective acoustic seal and reliable hearing protection.
• Replaceable ear cushions and foam liners.
• Durable ABS earcups offering excellent impact resistance.
Specifications:
• Weight: 236 g.
• Colour: fluorescent green.
• Product type: helmet-mounted earmuffs.
• Attachment system: P3E.
• Noise attenuation (SNR): 32 dB.
Standards:
The 3M™ PELTOR™ X4P3E Helmet-Mounted Earmuffs comply with the requirements of EN 352-3:2002 for helmet-mounted hearing protectors.
Strengths
• Effective protection against hazardous noise.
• Deep earcup design helps reduce heat and moisture build-up.
• Wide, comfortable ear cushions reduce pressure around the ears.
• Easily adjustable to suit different users.
• Innovative sealing ring and ear cushion technology provide excellent low-frequency noise attenuation.
• Optimised weight distribution for exceptional wearer comfort.
• Colour coding allows quick identification of the protection level.
• Thermoplastic polyurethane (TPU) outer earcup coating provides excellent resistance to abrasion and impact.
• Deep earcup design helps reduce heat and moisture build-up.
• Wide, comfortable ear cushions reduce pressure around the ears.
• Easily adjustable to suit different users.
• Innovative sealing ring and ear cushion technology provide excellent low-frequency noise attenuation.
• Optimised weight distribution for exceptional wearer comfort.
• Colour coding allows quick identification of the protection level.
• Thermoplastic polyurethane (TPU) outer earcup coating provides excellent resistance to abrasion and impact.
Applications
This product is suitable for:
• Metal processing.
• Automotive industry.
• Airports.
• Construction.
• Textile industry.
• Chemical and pharmaceutical industries.
• Cement plants.
• Printing industry.
• Foundries.
• Metal processing.
• Automotive industry.
• Airports.
• Construction.
• Textile industry.
• Chemical and pharmaceutical industries.
• Cement plants.
• Printing industry.
• Foundries.
Technical specifications
Attributes
| Package weight | 148,89 g |
|---|---|
| Single Number Rating SNR | 31 dB |
| Weight | 236 g |
| Colour | yellow |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- Delivery usually within ( 13 ) days