FESTO 552138 AIR GAP SENSOR SOPA-CM1H-R1-WQ6-2P-M12
SOPA Air Gap Sensor
See technical informationSee documentsReferences
Festo:SOPA-CM1H-R1-WQ6-2P-M12
Rubix:110A3332
Manufacturer :552138
EAN:4052568193744

Technical specifications
| Type | air gap sensor |
|---|---|
| Execution | distance detection |
| Min. tension | 22.8 V |
Documents
Product details : FESTO 552138 AIR GAP SENSOR SOPA-CM1H-R1-WQ6-2P-M12
Air gap sensor SOPA-CM1H-R1-WQ6-2P-M12 For contactless Distance sensing. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Measuring principle=pneumatic, Sensing range=20 - 200 µm
Technical specifications
Attributes
| Type | air gap sensor |
|---|---|
| Execution | distance detection |
| Min. tension | 22.8 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 26.4 V |
Show UNSPSC/ECL@SS
£ 569.64 excl. VAT
/ Each
£ 683.57 incl. VAT
- Delivery usually within ( 2 ) days