SCHNEIDER 2P 1N/C1N/OMETLBODY ZCKM1H29
Limit switch body, OsiSense
See technical informationSee documentsReferences
Schneider Electric:ZCKM1H29
Rubix:153A4950
EAN:3389110739503

Technical specifications
| Type | limit switch body (position switch body) |
|---|---|
| Execution | fixed metal body, 2-pole, 1 nc + 1 no, snap action, 3 iso m20 x 1.5 threaded inlets, screw terminal connection |
| Min. tension | 300 V |
Documents
Product details : SCHNEIDER 2P 1N/C1N/OMETLBODY ZCKM1H29
Switch bodies with contacts
Technical specifications
Attributes
| Type | limit switch body (position switch body) |
|---|---|
| Execution | fixed metal body, 2-pole, 1 nc + 1 no, snap action, 3 iso m20 x 1.5 threaded inlets, screw terminal connection |
| Min. tension | 300 V |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Max. tension | 500 V |
Show UNSPSC/ECL@SS
£ 32.76 excl. VAT
/ Each
£ 39.31 incl. VAT
- Delivery usually within ( 15 ) days