SMC D-90AL AUTO SWITCH

Reed Auto Switch

See technical informationSee documents

References

SMC:D-90AL
Rubix:122A4042
EAN:3618035638890
brand logo

Technical specifications

Typereed auto switch
Executiond
Min. tension5 V
See all Specifications

Documents

Product details : SMC D-90AL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJP, CDU.

Model: 90A (DC Volt <100, AC Volt <100)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight36 g
Typereed auto switch
Executiond
Min. tension5 V
Min. temperature-10 °C
Max. temperature60 °C
Max. tension100 V
Operating voltage100 V
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
  • Delivery usually within ( 4 ) days