SMC D-P3DWASE AUTO SWITCH


D-RxK Amplifier

References
smc:D-P3DWASE
rubix:2607552
brand logo
brand logo
Technical specifications
TypeAuto Switch
Min. tension24 V
Max. tension24 V
See all Specifications

Product details : SMC D-P3DWASE AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Pre-wired connector.
•Application Load: 24V DC Relay/PLC.
•Load current: 6 to 40mA.
•Applicable Actuator Series: MDB, CDA2, CDQS, CDQ2, MDU, MGP-Z, MGP, MGPW, MDWB, MDNB, CDNA2, CDLQ, MLGP, CDQSY, MBY, CDA2Y, CDQ2Y, CDS2Y, CDQSX, CDQ2X, MK, CKQG, CLKQG, CKG1, CLK2G, RSDQ, RS2H, C96N.

Lead Wire Length: SE (0.3m Cord Length, M12-4 Pin Connector, 1 & 4 OUT)

Technical specifications


Attributes
Logistic Weight23 g
TypeAuto Switch
Min. tension24 V
Max. tension24 V
Show UNSPSC/ECL@SS
£ 72.33 excl. VAT
/ Each
£ 86.80 incl. VAT
  • Delivery usually within ( 4 ) days