References
Festo:SMH-S1-HGPP16
Rubix:391A6142
Manufacturer :189041
EAN:4052568149727

Documents
Product details : FESTO 189041 POSITION SENSOR
Position sensor SMH-S1-HGPP16 With Hall effect, for contactless detection with mini-grippers. Only functional in combination with evaluation unit SMH-AE1 or signal converter SVE4. Design=for gripper, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Hall magnetic, Ambient temperature=5 - 60 °C
Position sensor SMH-S1-HGPP16 with Hall effect, for contactless sensing on mini grippers. Functional only in conjunction with the evaluation unit SMH-AE1. Bauform=for gripper, CE marking (see declaration of conformity)=according to EU EMC directive, Material note=copper- and PTFE-free, Measurement principle=magnetic Hall, Ambient temperature=5 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 22,62 g |
|---|---|
| Type | smh |
| Execution | contactless |
| Min. tension | 24 V |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 176.09 excl. VAT
/ Each
£ 211.31 incl. VAT
- Delivery usually within ( 10 ) days