References
Festo:T-22-SW
Rubix:112A0227
Manufacturer :9289
EAN:4052568001810

Documents
Product details : FESTO 9289 PUSHBUTTON ACTUATOR T-22-SW
Pushbutton actuator T-22-SW For basic valves SV, SVS, SVOS. Installation diameter=22,5 mm, Protection class=IP40, Actuating force=14 N, Product weight=14 g, Colour=Black
Technical specifications
Attributes
| Type | pushbutton actuator t-22-sw 9289 |
|---|---|
| Execution | t |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Delivery usually within ( 2 ) days