MECALINE 856581 05SPA125 V-PULLEY 5G SPA125 TB 2012
SPA Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPA125
Rubix:254A6454
Manufacturer :856581
EAN:3660338118661

Documents
Product details : MECALINE 856581 05SPA125 V-PULLEY 5G SPA125 TB 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 125 mm |
| Number of grooves | 5 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 80 mm |
| Outer diameter | 130.5 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Usually arrives within 14 working days
