MECALINE 05SPB160 856605 V-PULLEY 5G SPB 160 TL 2517
SPB Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPB160
Rubix:222A6612
Manufacturer :856605
EAN:3660338118906

Documents
Product details : MECALINE 05SPB160 856605 V-PULLEY 5G SPB 160 TL 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 5 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 101 mm |
| Outer diameter | 167 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 65.30 excl. VAT
/ Each
£ 78.36 incl. VAT
- Usually arrives within 14 working days
