MECALINE 05SPA355 856592 V-PULLEY 5G SPA 355 TL 3535
SPA Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPA355
Rubix:222A6608
Manufacturer :856592
EAN:3660338118777

Documents
Product details : MECALINE 05SPA355 856592 V-PULLEY 5G SPA 355 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 355 mm |
| Number of grooves | 5 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 80 mm |
| Outer diameter | 360.5 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 144.73 excl. VAT
/ Each
£ 173.68 incl. VAT
- In stock: Next day delivery
