FENNER TAPER LOCK PULLEY QXPA SECTION 160MM 2 GROOVE TAPER BORED 2012
V-pulley for taper bush
See technical informationReferences
Fenner:SPA160X2-FEN
Rubix:406A2562
Manufacturer :031A0222

Product details : FENNER TAPER LOCK PULLEY QXPA SECTION 160MM 2 GROOVE TAPER BORED 2012
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 160 SPA 2 TL 2012
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 160 mm |
| Number of grooves | 2 |
| Taper bush | 2012 |
| Material | cast iron |
| Type | friction (v-belt pulley for taper lock removable hub) |
| Rim width | 35 mm |
| Outer diameter | 166 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ Each
£ 50.03 incl. VAT
- Delivery usually within ( 2 ) days
