MECALINE 4 SPA 118 2012 118X4 SPA SECTION FOUR GROOVE V PULLEY

SPA Section Four Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:04SPA118
Rubix:45036576
Manufacturer :856476
EAN:3660338117626
brand logo
Technical specifications
Profilespa
Pitch diameter118 mm
Number of grooves4
See all Specifications
Documents

Product details : MECALINE 4 SPA 118 2012 118X4 SPA SECTION FOUR GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter118 mm
Number of grooves4
Taper bush2012
Materialcast iron gg25
Type2
Rim width65 mm
Outer diameter123.5 mm
Width32 mm
Show UNSPSC/ECL@SS
£ 15.85 excl. VAT
/ Each
£ 19.02 incl. VAT
  • In stock: Next day delivery