MECALINE 5 SPB 180 3020 180X5 SPB SECTION FIVE GROOVE V PULLEY
SPB Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPB180
Rubix:45036623
Manufacturer :856607
EAN:3660338118920

Documents
Product details : MECALINE 5 SPB 180 3020 180X5 SPB SECTION FIVE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 180 mm |
| Number of grooves | 5 |
| Taper bush | 3020 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 101 mm |
| Outer diameter | 187 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 48.31 excl. VAT
/ Each
£ 57.97 incl. VAT
- In stock: Next day delivery
