MECALINE 856495 04SPA630 V-PULLEY 4G SPA630 TB 3535
SPA Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPA630
Rubix:254A6422
Manufacturer :856495
EAN:3660338117817

Documents
Product details : MECALINE 856495 04SPA630 V-PULLEY 4G SPA630 TB 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 630 mm |
| Number of grooves | 4 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 4 |
| Rim width | 65 mm |
| Outer diameter | 635.5 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 126.91 excl. VAT
/ Each
£ 152.29 incl. VAT
- Usually arrives within 14 working days
