FENNER TAPER LOCK PULLEY QXPC SECTION 236MM 5 GROOVE TAPER BORED 3525
V-pulley for taper bush
See technical informationReferences
Fenner:SPC236X5-FEN
Rubix:406A0862
Manufacturer :031C0295



Product details : FENNER TAPER LOCK PULLEY QXPC SECTION 236MM 5 GROOVE TAPER BORED 3525
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 236 SPC 5 TL 3525
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 236 mm |
| Taper bush | 3535 |
| Material | grey cast iron |
| Number of grooves | 5 |
| Type | 3 |
| Rim width | 136 mm |
| Outer diameter | 245.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 273.61 excl. VAT
/ Each
£ 328.33 incl. VAT
- Delivery usually within ( 2 ) days
