FENNER TAPER LOCK PULLEY QXPB SECTION 355MM 3 GROOVE TAPER BORED 3020
V-pulley for taper bush
See technical informationReferences
Fenner:SPB355X3-FEN
Rubix:406A0815
Manufacturer :031B0343

Product details : FENNER TAPER LOCK PULLEY QXPB SECTION 355MM 3 GROOVE TAPER BORED 3020
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 355 SPB 3 TL 3020
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 355 mm |
| Taper bush | 3020 |
| Material | cast iron (gray cast iron, e.g. en-gjl-200 / gg25 according to catalogs) |
| Number of grooves | 3 |
| Type | trapezoidal groove pulley with tapered bore for taper-lock removable hub |
| Rim width | 63 mm |
| Outer diameter | 362 mm |
| Width | 63 mm |
Show UNSPSC/ECL@SS
£ 168.57 excl. VAT
/ Each
£ 202.28 incl. VAT
- Delivery usually within ( 2 ) days
