MECALINE 856687 06SPA160 V-PULLEY 6G SPA160 TB 2517

SPA Section Six Grooves V-Pulleys

See technical informationSee documents

References

Mecaline:06SPA160
Rubix:254A6508
Manufacturer :856687
EAN:3660338119712
brand logo

Technical specifications

Profilespa
Pitch diameter160 mm
Number of grooves6
See all Specifications

Documents

Product details : MECALINE 856687 06SPA160 V-PULLEY 6G SPA160 TB 2517


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter160 mm
Number of grooves6
Taper bush2517
Materialcast iron gg25
Type3
Rim width95 mm
Outer diameter165.5 mm
Width45 mm
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
  • Usually arrives within 14 working days