MECALINE 1 SPZ 80 1210 80X1 SPZ SECTION SINGLE GROOVE V PULLEY
SPZ Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPZ080
Rubix:45036473
Manufacturer :856240
EAN:3660338115295

Documents
Product details : MECALINE 1 SPZ 80 1210 80X1 SPZ SECTION SINGLE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1210) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 80 mm |
| Number of grooves | 1 |
| Taper bush | 1210 |
| Material | cast iron gg25 |
| Type | 1 |
| Rim width | 16 mm |
| Outer diameter | 84 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- In stock: Next day delivery
