MECALINE 3 SPA 118 2012 118X3 SPA SECTION THREE GROOVE V PULLEY
SPA Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPA118
Rubix:45036609
Manufacturer :856363
EAN:3660338116506

Documents
Product details : MECALINE 3 SPA 118 2012 118X3 SPA SECTION THREE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 118 mm |
| Number of grooves | 3 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 2 |
| Rim width | 50 mm |
| Outer diameter | 123.5 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 17.27 excl. VAT
/ Each
£ 20.72 incl. VAT
- In stock: Next day delivery
