MECALINE 08SPC400 856815 V-PULLEY 8G SPC 400 TL 4545
SPC Section Eight Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:08SPC400
Rubix:222A6683
Manufacturer :856815
EAN:3660338120985

Documents
Product details : MECALINE 08SPC400 856815 V-PULLEY 8G SPC 400 TL 4545
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 400 mm |
| Taper bush | 4545 |
| Material | cast iron gg25 |
| Number of grooves | 8 |
| Type | 6 |
| Rim width | 213 mm |
| Outer diameter | 409.6 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 565.00 excl. VAT
/ Each
£ 678.00 incl. VAT
- Usually arrives within 14 working days
