MECALINE 875459 02SPA212 V-PULLEY 2G SPA212 TB 2517
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA212
Rubix:254A6613
EAN:3660338290435

Documents
Product details : MECALINE 875459 02SPA212 V-PULLEY 2G SPA212 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 212 mm |
| Taper bush | 2517 |
| Material | cast iron |
| Number of grooves | 2 |
| Type | 7 |
| Rim width | 35 mm |
| Outer diameter | 217.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 42.62 excl. VAT
/ Each
£ 51.14 incl. VAT
- In stock: Next day delivery
