Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA975 SPA Wrapped Wedge Belt
MECALINE SPA975 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA975
rubix:
45035402
manufacturer :
857606
ean:
3660338128585
Technical specifications
Profile
spa
Pitch length
975
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA975 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
975
mm
Upper width
12.7
mm
Height
10
mm
Interior length
980
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.17
excl. VAT
/
Each
£
17.00
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPZ 13207700 WEDGEBELT SPZ ENV SPZ1320E
GATES SUPER HC VBELT SPC2000 SUPERHC
GATES WEDGEBELT 3V ENV 3V560 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ2430MN SUPERHC MN
GATES SUPER HC VBELT SPC2500 SUPERHC
OPTIBELT 5V 1000 BELT
OPTIBELT SPA 1282 1788238
MECALINE SPZ722 SPZ Wrapped Wedge Belt
MECALINE SPB2580 SPB Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPC 53006002
GATES 2ROW SPB VEEBELT SPB3350/2 POWERBAND
GATES 9336-31120 8V1120 SUPERHC
MECALINE SPZ1687 SPZ Wrapped Wedge Belt
MECALINE SPZ1362 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1782 SUPERHC