Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ722 SPZ Wrapped Wedge Belt
MECALINE SPZ722 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ722
rubix:
200A4432
manufacturer :
857816
ean:
3660338130656
Technical specifications
Profile
SPZ
Pitch length
722
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ722 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
722
mm
Upper width
9.7
mm
Height
8
mm
Interior length
685
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.49
excl. VAT
/
Each
£
8.99
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 1250 1607266
MECALINE SPA1550 SPA Wrapped Wedge Belt
MECALINE SPZ1787 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPAENV SPA 24327700
OPTIBELT SPZ 16007700 WEDGEBELT SPZ ENV SPZ1600E
MECALINE SPB2120 SPB Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 35506002
GATES 9339-02580 SUPER HC SPB2580
GATES WEDGEBELTSPAMCOG SPA757MN SUPERHC MN
GATES WEDGEBELT 3V ENV 3V1060 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2482MN SUPERHC MN
MECALINE SPZ2187 WRAPPED WEDGE BELT 2.0
GATES 9625-61162 SPA1162 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V475 SUPERHC