MECALINE SPZ1687 SPZ Wrapped Wedge Belt


SPZ Wedge Belts

References
mecaline:SPZ1687E
rubix:45035642
manufacturer :SPZ1687
ean:3660338343513
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1687 mm
See all Specifications

Product details : MECALINE SPZ1687 SPZ Wrapped Wedge Belt


Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPZ
Pitch length1687 mm
Upper width10 mm
Height8 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 19.68 excl. VAT
/ Each
£ 23.62 incl. VAT
  • Sold out