References
Superseded Ref:857866
Mecaline:SPZ1362E - 889574
Rubix:243A4464
Manufacturer :889574
EAN:3660338421273

Documents
Product details : MECALINE SPZ1362 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1362 mm |
| Interior length | 1325 mm |
| Outer length | 1375 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- In stock: Next day delivery
