Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3282 SPA Wrapped Wedge Belt
MECALINE SPA3282 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA3282
rubix:
45035369
manufacturer :
857709
ean:
3660338129612
Technical specifications
Profile
spa
Pitch length
3282
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3282 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
3282
mm
Upper width
12.7
mm
Height
10
mm
Interior length
3287
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.80
excl. VAT
/
Each
£
35.76
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SPC3750/3 POWERBAND 3ROW SPC VEEBELT 3/SPC3750
GATES WEDGEBELTSPZMCOG SPZ2430MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 19376002
GATES SUPER HC VBELT SPC10600 SUPERHC
GATES 9626-62580 SPB2580 DELTA NARROW
OPTIBELT SPZ 18877700 WEDGEBELT SPZ ENV SPZ1887E
OPTIBELT OPTI REDPOWER BELT SPB2450REDPOWER
MECALINE SPA1757 SPA Wrapped Wedge Belt
OPTIBELT SPA 950 1660743
GATES ISO WEDGE BELT SPA1900E
OPTIBELT 5V 500 1786265
WEDGEBELTSPA3450ENV
MECALINE SPZ1270 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1215 SUPERHC
MECALINE SPB2800 SPB Wrapped Wedge Belt