Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2800 SPB Wrapped Wedge Belt
MECALINE SPB2800 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2800
rubix:
45035462
manufacturer :
857752
ean:
3660338130038
Technical specifications
Profile
SPB
Pitch length
2800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2800 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2800
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2740
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.14
excl. VAT
/
Each
£
60.17
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPZ1537 SPZ Wrapped Wedge Belt
OPTIBELT 5V 950 RP 1779056
OPTIBELT 8V 1900 1584411
GATES 9331-01887 SPZ1887 SUPERHC
GATES WEDGEBELTSPAMCOG SPA1732MN SUPERHC MN
1307 MC WEDGE BELT
GATES SUPER HC VBELT SPA982 SUPERHC
GATES 9625-62650 SPA2650 DELTA NARROW
MECALINE SPA982 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPC3150 SUPERHC
WEDGE BELT SPZ SECTION SPZ2000MC
GATES 9625-61782 SPA1782 DELTA NARROW
GATES ISO WEDGE BELT SPZ1800E
MECALINE SPA4500 WRAPPED WEDGE BELT 2.0
MECALINE SPA2060 WRAPPED WEDGE BELT 2.0