Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2732 SPA Wrapped Wedge Belt
MECALINE SPA2732 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2732
rubix:
45035354
manufacturer :
857696
ean:
3660338129483
Technical specifications
Profile
SPA
Pitch length
2732
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2732 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2732
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2737
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.67
excl. VAT
/
Each
£
24.80
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 15576002
OPTIBELT OPTI REDPOWER BELT SPA 17326002
OPTIBELT SPZ 1650 1541302
GATES 9333-02882 SUPER HC SPA2882
OPTIBELT OPTI REDPOWER BELT SPZ 18006002
OPTIBELT WEDGEBELTSPZENV SPZ 15627700
OPTIBELT SPZ 2650 1729839
MECALINE SPA1707 WRAPPED WEDGE BELT 2.0
MECALINE SPC8000 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 25826002
MECALINE SPA800 SPA Wrapped Wedge Belt
OPTIBELT SPZ 15007700 WEDGEBELT SPZ ENV SPZ1500E
WEDGE BELTS SPZ1450e
GATES 9627-63000 SPC3000 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1757MN SUPERHC MN