References
Superseded Ref:873667
Mecaline:SPC8000E - 889535
Rubix:243A4429
Manufacturer :889535
EAN:3660338420887

Documents
Product details : MECALINE SPC8000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 8000 mm |
| Interior length | 7917 mm |
| Outer length | 8030 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 92.61 excl. VAT
/ Each
£ 111.13 incl. VAT
- In stock: Next day delivery
