Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA800 SPA Wrapped Wedge Belt
MECALINE SPA800 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA800
rubix:
45035383
manufacturer :
857593
ean:
3660338128455
Technical specifications
Profile
SPA
Pitch length
800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA800 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
800
mm
Upper width
12.7
mm
Height
10
mm
Interior length
805
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.32
excl. VAT
/
Each
£
9.98
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA2082 SPA Wrapped Wedge Belt
GATES 9627-63750 SPC3750 DELTA NARROW
MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
MECALINE SPA882 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 13076002
OPTIBELT OPTI REDPOWER BELT SPZ 35506002
GATES 9626-61450 SPB1450 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 22876002
GATES WEDGEBELTSPAMCOG SPA3000MN SUPERHC MN
OPTIBELT SPA 2832 1753546
MECALINE SPZ1550 WRAPPED WEDGE BELT 2.0
GATES 9624-60825 SPZ825 DELTA NARROW
MECALINE SPZ825 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGE BELT SPB2280REDPOWER
OPTIBELT OPTI REDPOWER BELT SPB 33506002