WEDGE BELTS SPZ1450e


VULCOPLUS wrapped, narrow section V-belt

References
gates:SPZ1450 VULCOPLUS
rubix:2024801
manufacturer :9424-61450
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1450 mm
See all Specifications

Product details : WEDGE BELTS SPZ1450e


Belt compound converts tensile forces on the sidewalls into longitudinal forces in the tensile member. Textile cover provides grip and protects against abrasion. Tensile member withstands occasional or recurrent shockloads. Excellent resistance to oil, heat, ozone, sunlight, weather and ageing.

Strengths

•Excellent performance/cost ratio
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts

Applications

High speed;high speed ratios or pulley diameters;industrial heavy-duty

Technical specifications


Attributes
ProfileSPZ
Pitch length1450 mm
Upper width10 mm
Height8 mm
Outer length1463 mm
MaterialPolyester
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days