Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 857697 V-BELT SPA 2782 E
MECALINE 857697 V-BELT SPA 2782 E
SPA Wedge Belts
References
mecaline:
SPA2782
rubix:
222A7042
manufacturer :
857697
ean:
3660338129490
Technical specifications
Profile
SPA
Pitch length
2782
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 857697 V-BELT SPA 2782 E
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2782
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2787
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.33
excl. VAT
/
Each
£
6.40
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE 857661 V-BELT SPA 1907 E
GATES WEDGEBELTSPAMCOG SPA2060MN SUPERHC MN
GATES SUPER HC VBELT SPZ730 SUPERHC
GATES 9625-61682 SPA1682 DELTA NARROW
OPTIBELT 8V 2360 RP 1719594
GATES WEDGEBELT 3V ENV 3V1400 SUPERHC
OPTIBELT WEDGEBELT SPB ENV SPB1750E
GATES WEDGEBELTSPAENV SPA1850 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 28827700
GATES 9339-02850 SPB2850 SUPERHC
GATES 9624-61287 SPZ1287 DELTA NARROW
GATES SUPER HC VBELT SPZ862 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2582MN SUPERHC MN
GATES 3ROW SPC VEEBELT SPC3550/3 POWERBAND
OPTIBELT SPB 1450 1583357