References
Gates:SPB2850 SUPERHC
Rubix:270A0162
Manufacturer :933902850
EAN:5414465665370



Documents
Product details : GATES 933902850 SUPER HC V-BELT SPB2850
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2850 mm |
| Interior length | 2850 mm |
| Outer length | 2872 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ Each
£ 48.18 incl. VAT
- Usually arrives within 14 working days
