References
Gates:SPZ1287 DELTA NARROW
Rubix:270A0307
Manufacturer :962461287
EAN:5414465333729

Product details : GATES 962461287 V-BELT SPZ1287 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1287 mm |
| Interior length | 1274 mm |
| Outer length | 1300 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- Usually arrives within 14 working days
