Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2500 SPA Wrapped Wedge Belt
MECALINE SPA2500 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2500
rubix:
45035340
manufacturer :
857687
ean:
3660338129391
Technical specifications
Profile
spa
Pitch length
2500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2500 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
2500
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2505
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.13
excl. VAT
/
Each
£
26.56
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGEBELT 5V ENV 5V600 SUPERHC
GATES PREDATOR BELT SPCP9000
GATES SUPER HC VBELT SPZ1387 SUPERHC
MECALINE SPZ1512 SPZ Wrapped Wedge Belt
OPTIBELT SPA 3150 1664315
OPTIBELT OPTI REDPOWER BELT SPZ 18876002
OPTIBELT WEDGEBELTSPZENV SPZ 10777700
OPTIBELT SPZ 17007700 WEDGEBELT SPZ ENV SPZ1700E
GATES 9339-01450 SUPER HC SPB1450
GATES 9627-64750 SPC4750 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V800 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2847MN SUPERHC MN
MECALINE 889446 SPB2098 WRAPPED WEDGE BELT 2.0
GATES 9625-61637 SPA1637 DELTA NARROW
GATES 5ROW SPB VEEBELT SPB2800/5 POWERBAND