Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889446 SPB2098 WRAPPED WEDGE BELT 2.0
MECALINE 889446 SPB2098 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2098E - 889446
rubix:
255A0697
manufacturer :
889446
ean:
3660338419997
Technical specifications
Profile
SPB
Pitch length
2098
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889446 SPB2098 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
2098
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.31
excl. VAT
/
Each
£
5.17
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPZENV SPZ 4877700
GATES WEDGEBELTSPBMCOG SPB4750MN SUPERHC MN
GATES 9331-02840 SUPER HC SPZ2840
GATES 9626-62000 SPB2000 DELTA NARROW
MECALINE 889573 SPZ1360 WRAPPED WEDGE BELT 2.0
MECALINE SPA2207 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 16007700 WEDGEBELT SPA ENV SPA1600E
GATES 9627-62000 SPC2000 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 22877700
MECALINE SPB2020 WRAPPED WEDGE BELT 2.0
MECALINE SPA2180 SPA Wrapped Wedge Belt
GATES WEDGEBELT 5V ENV 5V1500 SUPERHC
GATES 9627-62500 SPC2500 DELTA NARROW
GATES ISO WEDGE BELT SPB7100E
OPTIBELT SPZ1120 SUPERXPOWER BELT