References
Gates:SPCP9000 PREDATOR
Rubix:104A6200
Manufacturer :919109000
EAN:5414465580116

Documents
Product details : GATES 919109000 PREDATOR V-BELT SPCP9000
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 9000 mm |
| Interior length | 9000 mm |
| Outer length | 9030 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 315.37 excl. VAT
/ Each
£ 378.44 incl. VAT
- Usually arrives within 14 working days
