Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1512 SPZ Wrapped Wedge Belt
MECALINE SPZ1512 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1512
rubix:
45035619
manufacturer :
857875
ean:
3660338131240
Technical specifications
Profile
spz
Pitch length
1512
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1512 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1512
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1475
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.77
excl. VAT
/
Each
£
9.32
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1077 WRAPPED WEDGE BELT 2.0
MECALINE 889573 SPZ1360 WRAPPED WEDGE BELT 2.0
MECALINE SPA2307E
GATES 9624-61500 SPZ1500 DELTA NARROW
MECALINE SPA1950 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 15627700
GATES 9626-62060 SPB2060 DELTA NARROW
GATES 9624-62180 SPZ2180 DELTA NARROW
SPZ2180MC WEDGE BELT
GATES 9624-60722 SPZ722 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ2430MN SUPERHC MN
OPTIBELT WEDGEBELTSPZENV SPZ 28407700
GATES 9331-01024 SPZ1024 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 13626002
OPTIBELT 5V-950 WEDGE BELT 5V950