Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2532 SPA Wrapped Wedge Belt
MECALINE SPA2532 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2532
rubix:
45035342
manufacturer :
857688
ean:
3660338129407
Technical specifications
Profile
SPA
Pitch length
2532
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2532 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2532
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2537
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.74
excl. VAT
/
Each
£
23.69
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ1487 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ875MN SUPERHC MN
GATES 9624-60662 SPZ662 DELTA NARROW
GATES SPZ1340MN SUPERHC MN WEDGE BELT SPZ MCOG
GATES SUPER HC VBELT SPZ862 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 20006002
MECALINE SPB7100 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1332 SUPERHC
GATES SPZ1312 DELTA NARROW 9624-61312 DELTA NARROW WEDGE BELT
WEDGEBELTSPAENV 13MMX10MMX1500MM
GATES 9624-60887 SPZ887 DELTA NARROW
OPTIBELT SPZ 772 1546950
OPTIBELT SPA 1257 1508081
GATES SUPER HC VBELT SPA1382 SUPERHC
MECALINE SPB2500 WRAPPED WEDGE BELT 2.0