References
Superseded Ref:857746
Mecaline:SPB2500E - 889460
Rubix:243A4366
Manufacturer :889460
EAN:3660338420139

Documents
Product details : MECALINE SPB2500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2500 mm |
| Interior length | 2440 mm |
| Outer length | 2522 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
- In stock: Next day delivery
