Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB7100 SPB Wrapped Wedge Belt
MECALINE SPB7100 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB7100
rubix:
45035496
manufacturer :
857783
ean:
3660338130342
Technical specifications
Profile
spb
Pitch length
7100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB7100 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spb
Pitch length
7100
mm
Upper width
16.3
mm
Height
13
mm
Interior length
7040
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.50
excl. VAT
/
Each
£
82.20
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPA1060 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ1180MN SUPERHC MN
GATES SUPER HC VBELT SPZ3550 SUPERHC
GATES SUPER HC VBELT SPZ800 SUPERHC
OPTIBELT WEDGEBELTSPZENV SPZ 15377700
GATES 9331-01737 SUPER HC SPZ1737
MECALINE SPA1932 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1287 SUPERHC
GATES PREDATOR BELT SPCP8500
MECALINE SPZ2650 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1500 WRAPPED WEDGE BELT 2.0
GATES 9416-01750 SPB1750MN SUPERHC MN
GATES 9624-61060 SPZ1060 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1360MN SUPERHC MN
GATES 9625-62720 SPA2720 DELTA NARROW