Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2132 SPA Wrapped Wedge Belt
MECALINE SPA2132 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2132
rubix:
45035316
manufacturer :
857672
ean:
3660338129247
Technical specifications
Profile
SPA
Pitch length
2132
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2132 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2132
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2137
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.44
excl. VAT
/
Each
£
25.73
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 12576002
OPTIBELT OPTI REDPOWER BELT SPA 13206002
GATES WEDGEBELTSPZMCOG SPZ1047MN SUPERHC MN
GATES 9625-61620 SPA1620 DELTA NARROW
GATES 9624-61550 SPZ1550 DELTA NARROW
MECALINE 889344 SPA1925 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ987 SUPERHC
OPTIBELT SPC 45007700 WEDGEBELT SPC ENV SPC4500E
MECALINE SPB2120 SPB Wrapped Wedge Belt
MECALINE SPZ1030 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1950 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1662MN SUPERHC MN
GATES 9625-61450 SPA1450 DELTA NARROW
GATES 9625-61200 SPA1200 DELTA NARROW
GATES SUPER HC VBELT SPB1500 SUPERHC