Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1030 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1030 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1030E - 889543
rubix:
243A4436
manufacturer :
889543
ean:
3660338420962
Technical specifications
Profile
spz
Pitch length
1030
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1030 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
1030
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.30
excl. VAT
/
Each
£
6.36
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT 3V 1400 RP 1520577
GATES SPZ2037ESHC SUPER HC BELT
SKF PHG8V2360 WEDGE BELT 5994MM
GATES 9625-61782 SPA1782 DELTA NARROW
MECALINE SPA1732 WRAPPED WEDGE BELT 2.0
GATES WEDGE BELT SPC M COG SPC3350MN SUPERHC MN
GATES 9624-61562 SPZ1562 DELTA NARROW
GATES PREDATOR BELT SPBP1500
GATES WEDGEBELTSPZMCOG SPZ1587MN SUPERHC MN
GATES 9625-61107 SPA1107 DELTA NARROW
GATES 9624-63550 SPZ3550 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ3550MN SUPERHC MN
GATES PREDATOR BELT SPCP2000
OPTIBELT WEDGEBELT SPB ENV SPB1550E
GATES 9626-62240 SPB2240 DELTA NARROW