Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2120 SPB Wrapped Wedge Belt
MECALINE SPB2120 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2120
rubix:
45035438
manufacturer :
857737
ean:
3660338129889
Technical specifications
Profile
SPB
Pitch length
2120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2120 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2120
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2060
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.26
excl. VAT
/
Each
£
33.91
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES 9627-62000 SPC2000 DELTA NARROW
MECALINE SPZ812 WRAPPED WEDGE BELT 2.0
GATES SPA1332MN SUPERHC MN SPA1332MC TOOTHED BELT
OPTIBELT WEDGEBELTSPZENV SPZ 7227700
OPTIBELT WEDGEBELTSPAENV SPA 20577700
GATES 9626-63000 SPB3000 DELTA NARROW
GATES SUPER HC VBELT SPZ3150 SUPERHC
GATES SUPER HC VBELT SPA1450 SUPERHC
MECALINE SPZ3000 SPZ Wrapped Wedge Belt
GATES 9625-62847 SPA2847 DELTA NARROW
GATES PREDATOR BELT SPBP4500
GATES BANDED V BELT SPB4250/5 POWERBAND
OPTIBELT WEDGEBELTSPZENV SPZ 5877700
GATES WEDGEBELT 8V ENV 8V1250 SUPERHC
MECALINE SPA2782 WRAPPED WEDGE BELT 2.0