Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2180 SPA Wrapped Wedge Belt
MECALINE SPA2180 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2180
rubix:
45035318
manufacturer :
857673
ean:
3660338129254
Technical specifications
Profile
SPA
Pitch length
2180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2180 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2180
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2185
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9624-60800 SPZ800 DELTA NARROW
GATES SUPER HC VBELT SPA1007 SUPERHC
GATES 9626-62680 SPB2680 DELTA NARROW
GATES 9624-61060 SPZ1060 DELTA NARROW
MECALINE SPA1907 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 335 1609341
GATES 9624-63550 SPZ3550 DELTA NARROW
MECALINE SPZ1012 WRAPPED WEDGE BELT 2.0
GATES 9625-61582 SPA1582 DELTA NARROW
GATES 9625-61837 SPA1837 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1090MN SUPERHC MN
GATES WEDGEBELT 8V ENV 8V1400 SUPERHC
GATES SUPER HC VBELT SPA1120 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 14126002
GATES SUPER HC VBELT SPA1215 SUPERHC