Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1957 SPA Wrapped Wedge Belt
MECALINE SPA1957 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1957
rubix:
45035300
manufacturer :
857664
ean:
3660338129162
Technical specifications
Profile
SPA
Pitch length
1957
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1957 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1957
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1962
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9625-61232 SPA1232 DELTA NARROW
OPTIBELT 3V 375 1538583
OPTIBELT OPTI REDPOWER BELT SPC 37506002
OPTIBELT SPA 3032 1685766
OPTIBELT OPTI REDPOWER BELT SPA 19326002
OPTIBELT OPTI REDPOWER BELT SPA 16826002
GATES WEDGEBELTSPZMCOG SPZ2800MN SUPERHC MN
GATES WEDGEBELT 3V ENV 3V630 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2282MN SUPERHC MN
GATES SUPER HC VBELT SPA2300 SUPERHC
MECALINE SPB2150 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 2800 1671396
MECALINE SPB5600 WRAPPED WEDGE BELT 2.0
GATES 9333-02482 SUPER HC SPA2482
MECALINE SPZ1550 WRAPPED WEDGE BELT 2.0