Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB5600 WRAPPED WEDGE BELT 2.0
MECALINE SPB5600 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB5600E - 889500
rubix:
243A4397
manufacturer :
889500
ean:
3660338420535
Technical specifications
Profile
SPB
Pitch length
5600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB5600 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
5600
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.48
excl. VAT
/
Each
£
44.98
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT 8V 1800 RP 1752920
GATES 9333-01682 SPA1682 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ2430MN SUPERHC MN
MECALINE SPZ1037 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1112 1755755
GATES 5ROW BANDED BELT SPB2240/5 POWERBAND
MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
GATES 9624-61950 SPZ1950 DELTA NARROW
GATES 9624-61387 SPZ1387 DELTA NARROW
MECALINE SPA2057 SPA Wrapped Wedge Belt
MECALINE SPA1132 SPA Wrapped Wedge Belt
MECALINE SPC2800 SPC Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA807MN SUPERHC MN
GATES SUPER HC VBELT SPB4250 SUPERHC
GATES PREDATOR BELT SPCP3750