References
Superseded Ref:857738
Mecaline:SPB2150E - 889448
Rubix:243A4358
Manufacturer :889448
EAN:3660338420016

Documents
Product details : MECALINE SPB2150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2150 mm |
| Interior length | 2090 mm |
| Outer length | 2172 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.53 excl. VAT
/ Each
£ 18.64 incl. VAT
- In stock: Next day delivery
